Shop BANDO

Timing Belt, 88MXL012

  • Mfr # 110MXL3.2U

  • Zoro # G9175845


product price:  $0.96
/ea
Sold in multiples of 12 for $11.52

Key Features

Belt Trade Size
MXL
Industry Number
88MXL012
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
110MXL3.2U
Zoro #
G9175845
UPC #
-
Country of Origin
Japan

Dimensions

Belt Trade Size
MXL
Top Width
0.125 in
Pitch Length
8.80 in

Details

Item
Industrial Timing Belt
Industry Number
88MXL012
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.08 in
Number of Teeth
110
Belt Material
Polyurethane
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
176 Degrees F
Belt Series
Synchro-Link
Temp. Range
-22 Degrees to 176 Degrees F
Minimum Operating Temperature
-22 Degrees F
Resistance Properties
Abrasion-Resistant, Dirt-Resistant, Oil-Resistant, Heat-Resistant, Moisture-Resistant, Shear-Resistant, Wear-Resistant
Application
Office Machinery
Static Conductivity
Not Static Conductive
Belt Coating
Polyurethane

Description

Timing Belt, Belt Material Polyurethane, Belt Series Synchro-Link(R), Industry Number 88MXL012, Number of Teeth 110, Pitch 0.08 in, Pitch Length 8.8 in, Tooth Location One Side, Top Width 1/8 in, Application Office Machinery, Belt Coating Polyurethane, Belt Trade Size MXL, Length Type Closed Loop, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.