Zoro Homepage

Timing Belt, Industry Number - Timing Belts: 330H200

  • Mfr # 330H200G

  • Zoro # G9170428


product price: $45.49
/ea

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
H
Pitch Length - Timing Belts
33 in
Number of Teeth - Timing Belts
66
Pitch - Timing Belts
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330H200G
Zoro #
G9170428
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
33 in
Width - Timing Belts
2 in
Pitch Length
33 in
Top Width
2 in
Belt Trade Size
H

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
H
Number of Teeth - Timing Belts
66
Pitch - Timing Belts
1/2 in
Industry Number - Timing Belts
330H200
Teeth Location - Timing Belts
Single Sided
Material
Neoprene
Temp. Range
-22 Degrees to 194 Degrees F
Industry Number
330H200
Number of Teeth
66
Pitch
0.5 in
Item
Industrial Timing Belt
Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Maximum Operating Temperature
194 Degrees F
Belt Material
Neoprene
Application
Conveying and Transport, Paper Transport
Belt Series
H
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Heat Resistant, Moisture Resistant, Oil Resistant, Shear Resistant, Wear Resistant
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R), Industry Number 330H200, Number of Teeth 66, Pitch 0.5 in, Pitch Length 33 in, Tooth Location One Side, Top Width 2 in, Application Conveyors, Paper Industry, Belt Coating Nylon, Belt Trade Size H, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.