Zoro Homepage

TimingBelt, Synchro, Neoprene, 120XL037

  • Mfr # 120XL037G

  • Zoro # G9175172


product price: $4.59
/ea
Sold in multiples of 4 for $18.36

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
XL
Pitch Length - Timing Belts
12 in
Number of Teeth - Timing Belts
60
Pitch - Timing Belts
13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120XL037G
Zoro #
G9175172
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
12 in
Width - Timing Belts
3/8 in
Pitch Length
12 in
Top Width
3/8 in
Belt Trade Size
XL

Description

Timing Belt, Belt Material Neoprene, Belt Series XL, Industry Number 120XL037, Number of Teeth 60, Pitch 0.2 in, Pitch Length 12 in, Tooth Location One Side, Top Width 3/8 in, Application Office Machinery, Belt Trade Size XL, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.