Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bando Tl Tb Pulley (1008), Tl14H100 TL14H100

Tl Tb Pulley (1008), Tl14H100 (Discontinued)

  • Mfr # TL14H100
  • Zoro # G3818218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL14H100
Zoro #
G3818218
UPC #
64971790951
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
0.5 in to 1.13 in
Pitch Dia. - Timing Belt Pulleys
2.228 in
For Timing Belt Width
3/4 in; 1 in
Width
1 in

Details

Number of Grooves - Timing Belt Pulleys
14
Bushing Required - Timing Belt Pulleys
1108
Pitch - Timing Belt Pulleys
1/2 in
Item
Timing Pulley
Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.