This item is Discontinued.

Bando Tl Tb Pulley (1610), Tl22H100 TL22H100

Tl Tb Pulley (1610), Tl22H100 (Discontinued)

  • Mfr # TL22H100
  • Zoro # G3841981
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TL22H100
Zoro #
G3841981
UPC #
64971790965
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
0.5 in to 1.63 in
Pitch Dia. - Timing Belt Pulleys
3.501 in
For Timing Belt Width
3/4 in; 1 in
Width
1 in

Details

Number of Grooves - Timing Belt Pulleys
22
Bushing Required - Timing Belt Pulleys
1610
Pitch - Timing Belt Pulleys
1/2 in
Material
Ductile Iron
Item
Timing Pulley

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.