Shop BANDO
See all product information
Create Account
V-Belt, Duraflex, VC6X320, 320 mm, 15/64 in Top Width
- Mfr # VC6X320
- Zoro # G710934678
product price:Â
$
11.29
/ea
Key Features
Belt Series
Duraflex
Number of Ribs
1
Top Width
15/64 in
Thickness
0.16 in
Outside Length
320 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VC6X320
- Zoro #
- G710934678
- UPC #
- -
- Country of Origin
- Japan
- Item
- V-Belt
- Belt Series
- Duraflex
- Industry Number
- VC6X320
- Number of Ribs
- 1
- Reinforcing Cord Material
- Polyester
- Application
- High-Speed Shock Load
- Belt Material
- Polyurethane
- Belt Coating
- Tetron
- Resistance Properties
- Oil-Resistant
- Number of Bands
- 1
- System of Measurement
- Metric
- Profile Type
- Single-Sided
Dimensions
- Top Width
- 15/64 in
- Thickness
- 0.16 in
- Outside Length
- 320 mm
- Belt Trade Size
- VC
- Nominal Length
- 12 19/32 in
Description
Cogged V-Belt, Belt Material Polyurethane, Industry Number VC6X320, Number of Bands 1, Outside Length 12.6 in, Reinforcing Cord Material Polyester, Thickness 5/32 in, Top Width 15/64 in, Belt Trade Size VC, V-Belt Type Cogged, Belt Coating Tetron, Belt Series Duraflex GL(R), Resistance Properties Oil-Resistant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.