V-Belt, K26, 26.80 in, 15/64 in Top Width
- Mfr # K26
- Zoro # G210934758
product price:Â
$
2.85
/ea
Sold in multiples of 4 for
$11.40
Key Features
Top Width
15/64 in
Outside Length
26.80 in
Number of Bands
1
Number of Ribs
1
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K26
- Zoro #
- G210934758
- UPC #
- -
- Country of Origin
- Indonesia
- Item
- V-Belt
- Industry Number
- K26
- Number of Bands
- 1
- Number of Ribs
- 1
- System of Measurement
- Inch
Dimensions
- Top Width
- 15/64 in
- Outside Length
- 26.80 in
Description
V-Belt, Industry Number K26, Number of Bands 1, Outside Length 26.8 in, Top Width 15/64 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.