V-Belt, PowerMax, 4430V578, V, Chloroprene, 58.74 in, 2-3/4 in Top Width
- Mfr # 4430V578
- Zoro # G3762312
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
V
Number of Ribs
1
Top Width
2-3/4 in
Thickness
16 mm
Outside Length
58.74 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4430V578
- Zoro #
- G3762312
- UPC #
- 64971738353
- Country of Origin
- Japan
- Item
- V-Belt
- V-Belt Section
- V
- Number of Ribs
- 1
- Material
- Chloroprene
- Temp. Range
- -30 Degrees to 180 Degrees F
- Construction
- Banded
- Groove Angle
- 30 Degrees
- Core Cord
- Polyester
- Standards
- ARPM
- Belt Series
- PowerMax
- Reinforcing Cord Material
- Polyester
- Industry Number
- 4430V578
Dimensions
- Top Width
- 2-3/4 in
- Thickness
- 16 mm
- Outside Length
- 58.74 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.