Wedged V-Belt, 13V, 3V355, 3V, Rubber, 35-1/2 in, 3/8 in Top Width
- Mfr # 3V355
- Zoro # G4962982
product price:Â
$
12.69
/ea
Key Features
V-Belt Type
V-Belt
Belt Series
13V
V-Belt Section
3V
Number of Ribs
1
Top Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3V355
- Zoro #
- G4962982
- UPC #
- 190735124062
- Country of Origin
- Indonesia
- Item
- Wedged V-Belt
- V-Belt Type
- V-Belt
- Belt Series
- 13V
- V-Belt Section
- 3V
- Industry Number
- 3V355
- Number of Ribs
- 1
- Material
- Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 194 Degrees F
- For Use With
- Single or Multiple V-Belt Drives
- Construction
- Wrapped
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Edge Construction
- Wrapped
- Maximum Operating Temperature
- 194 Degrees F
- Minimum Operating Temperature
- -22 Degrees F
- Number of Bands
- 1
- Belt Material
- Rubber Compound
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Dimensions
- Top Width
- 3/8 in
- Thickness
- 5/16 in
- Outside Length
- 35-1/2 in
- Belt Trade Size
- 3V
- Nominal Length
- 35 1/2 in
Description
The DAYTON - 13V710 is a Wedge V-Belt, designed for use with single or multiple V-belt drives. Constructed from materials such as polyester cords and rubber, this belt offers potential resistance to heat and oil. Its wrapped construction aims at added strength and durability, making it suitable for various industrial applications.
Key Features of the DAYTON - 13V710 Wedge V-Belt:
- Belt Material: The belt material is made of Polyester Cords and Rubber which are known for their potential durability, flexibility, and resistance to certain environmental factors such as heat and chemicals.
- V-Belt Section: Classified under the '3V' section indicating its specific dimensions that are crucial in determining its compatibility with certain machinery.
- Operating Temperature Range: This belt is rated for operation within a temperature range of -22 Degrees F to 194 Degrees F.
- Outside Length & Top Width: Measuring at an outside length of 35.5 inches and top width of 3/8 inch; these measurements correspond with the requirements of some types of industrial machinery or commercial equipment.
- Number of Ribs: Features one rib which is designed to potentially enhance grip on pulleys while aiming at an even distribution of load.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.