Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" MNPT x 5" TBE Polypropylene Pipe Nipple Sch 80

  • Mfr # NIP150-5

  • Zoro # G2883824


product price: $8.95
/ea

Key Features

Pipe Size - Nominal
1 1/2 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Overall Pipe Length
5 in
Basic Pipe Fitting Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NIP150-5
Zoro #
G2883824
UPC #
791206010091
Country of Origin
United States

Dimensions

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
5 in
Pipe Size
1-1/2"
Pipe Size (Nominal)
1-1/2"
Pipe Size (Fittings)
1-1/2"
Nominal Pipe Size
1 1/2 in
Overall Length
5 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Basic Pipe Fitting Material
Plastic
Pipe Schedule
80
Color
Black
Item
Nipple
Pipe Fitting Schedule/Class
Schedule 80
Pipe Thread Type
MNPT x MNPT
Pipe Fitting Material
Polypropylene
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Material - Pipe
Polypropylene
Body Material
Glass Reinforced Polypropylene
Max. Pressure
300 psi
Material (Pipe)
Polypropylene
Max. Pressure (PSI)
150 at 70 Degrees F
Material
Polypropylene
Side A Connection Type
Threaded
Application
Non-Potable Water
Fitting Compatibility
Schedule 80
Side A Gender
Male
Schedule
Schedule 80
Maximum Operating Pressure
150 psi @ 70 Degrees F
Side A Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Resistance Properties
Chemical-Resistant
Side B Connection Type
Threaded
Side B Thread Type
NPT
Side B Gender
Male

Description

Pipe Nipple, Application Non-Potable Water, Color Black, Fitting Compatibility Schedule 80, Material Polypropylene, Material Trade Name Not Applicable, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 0 Degrees F, Nominal Pipe Size 1 1/2 in, Overall Length 5 in, Resistance Properties Chemical-Resistant, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.