Zoro Homepage

1-1/4" Barbed x 1" MNPT Adapter

  • Mfr # HB100-125

  • Zoro # G1291586


product price: $4.65
/ea

Key Features

Fitting Material
Polypropylene x Polypropylene
For Hose I.D.
1 1/4 in
Fitting Connection Type
Hose Barb x NPT
Fitting Size
1-1/4 in x 1 in
Hose Fitting A Connection Type
Hose Barb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB100-125
Zoro #
G1291586
UPC #
791206004243
Country of Origin
United States

Dimensions

Fitting Size
1-1/4 in x 1 in
Hose Fitting A Size
1 1/4 in
Hose Fitting B Size
1 in
Thread Size
1 in
Pipe Size
1"
Barb Size
1 1/4 in
Tube Size
1-1/4"
Pipe Size (Fittings)
1"
Hex Head Size
1 3/8 in

Description

Barbed Hose Fitting, For Hose I.D. 1 1/4 in, Rigid, Fitting Shape Straight, Fitting Material Polypropylene x Polypropylene, Hex Head Size 1 3/8 in, Vacuum Rating Not Rated, Hex, Barb Size 1 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F, Thread Size 1 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.