Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" ANTI VORTEX TANK FLNG, FKM

  • Mfr # TF100AV

  • Zoro # G421727026


product price: $21.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF100AV
Zoro #
G421727026
UPC #
791206037135
Country of Origin
United States

Description

Bulkhead Tank Flange, Fitting Material Polypropylene, Fitting Material Finish Not Applicable, Fitting Material Grade Not Applicable, For Tank Shape Curved, Flat, Gasket Material FKM, Inside Connection Gender Female, Inside Connection Size 1 in, Inside Connection Type Threaded, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 0 Degrees F, Number of Bolt Holes Not Applicable, Outside Connection Gender Female, Outside Connection Size 1 in, Outside Connection Type Threaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.