Zoro Homepage

1" Barbed x 3/4" MNPT 90 Degree Elbow

  • Mfr # HB075/100-90

  • Zoro # G0752281


product price: $4.19
/ea

Key Features

Fitting Material
Polypropylene x Polypropylene
For Hose I.D.
1 in
Fitting Connection Type
Hose Barb x NPT
Fitting Size
1 in x 3/4 in
Hose Fitting A Connection Type
Hose Barb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB075/100-90
Zoro #
G0752281
UPC #
791206004199
Country of Origin
United States

Dimensions

Fitting Size
1 in x 3/4 in
Hose Fitting A Size
1 in
Hose Fitting B Size
3/4 in
Barb Size
1 in
Tube Size
3/4"
Pipe Size (Fittings)
3/4"
Pipe Size
1"
Thread Size
3/4 in
Hex Head Size
1 1/8 in

Description

Barbed Hose Fitting, For Hose I.D. 1 in, Rigid, Fitting Shape 90 Degrees Elbow, Fitting Material Polypropylene x Polypropylene, Hex Head Size 1 1/8 in, Vacuum Rating Not Rated, Hex, Barb Size 1 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F, Thread Size 3/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.