Zoro Homepage

1" Female Coupler Dust Cap

  • Mfr # 100125CAP

  • Zoro # G0750793


product price: $10.75
/ea

Key Features

Fittings Sub-Category
Dust Caps
Body Material
Polypropylene
Coupling Type
Type DC
Connection Type
Female Coupler
Coupler Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100125CAP
Zoro #
G0750793
UPC #
791206026146
Country of Origin
United States

Dimensions

Coupler Size
1"
Pipe Size
1"
Coupling Size
1"
Socket Inside Diameter
1 15/32 in
Overall Length
2-3/8"
For Coupling Size
1"
Socket"side Diameter
1-15/32"
Pipe Size - Pipe Fitting
1"

Description

1" Cap X Male Adapter Poly Cam Lever Coupling
•Complete series of 3/4", 1", 11⁄4", 1-1/2", 2", 3" NPT thread.
•Durable polypropylene is glass filled for rugged strength and durability.
•Economical and superior in performance.
•Maximum operating pressure 300 psi
•EPDM gaskets
•Precision molded &mdash: insures &mdash: uniform and accurate fit.
•Smooth operating &mdash: finger rings are designed for easy opening of cam levers.
•Stainless steel rings, arms &mdash: pins.
•Versatile &mdash: interchangeable with all types of cam lever couplers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.