Zoro Homepage

1" Male Adapter x FNPT Cam Lever Coupling

  • Mfr # 100A

  • Zoro # G2568675


product price: $6.55
/ea

Key Features

Fittings Sub-Category
Adapters
Body Material
Polypropylene
Coupling Type
Type A
Connection Type
NPT
Coupler Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100A
Zoro #
G2568675
UPC #
791206025514
Country of Origin
United States

Dimensions

Coupler Size
1"
Pipe Size
1"
Thread Size
1 in -11-1/2
Hose Fitting Size
1"
Coupling Size
1"
Plug Outside Dia.
1-7/16"
Plug Length
1-3/8"
Overall Length
2-7/16"
Pipe Size - Pipe Fitting
1"

Details

Fittings Sub-Category
Adapters
Item
Cam and Groove Adapter
Body Material
Polypropylene
Coupling Type
Type A
Connection Type
NPT
Basic Pipe Fitting Shape
Adapter
Max. Pressure
300 psi
Specific Pipe Fitting Shape
Adapter
Gasket Material
EPDM
Pipe Fitting Connection Type
Male Adapter x FNPT
Standards
MS27019
Coupling Component
Plug
Includes Locking Arm
No
Hose Fitting Gender
Female
Fitting Type
FNPT
Max. Working Pressure @ 70 F
300 psi
For Hose I.D.
1"
Fitting Connection Type
Male Adapter x FNPT
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Adapter
Type
A
Connection
Male Adapter x FNPT
Material of Construction
Polypropylene

Description

1" Male Adapter X 1" Female Thread Poly Cam Lever Coupling
•Complete series of 1/2", 3/4", 1", 11⁄4", 1-1/2", 2", 3" and 4" NPT thread.
•Durable &mdash: Polypropylene is glass filled for rugged strength and durability.
•Economical and superior in performance.
•Most complete line of polypropylene couplings available.
•Maximum operating pressure 300 psi
•Precision molded &mdash: insures &mdash: uniform and accurate fit.
•Smooth operating &mdash: finger rings are designed for easy opening of cam levers.
•Stainless steel rings, arms &mdash: pins.
•Versatile &mdash: interchangeable with all types of cam lever couplers.
•WARNING: Couplings should not be disconnected under pressure or with liquid in the line.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.