- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Hose Fittings
- /
- Hose Barb Fittings
- /
- 1/4" Barbed x 1/2" MNPT Adapter
Banjo
1/4" Barbed x 1/2" MNPT Adapter
- Zoro #: G2094337
- Mfr #: HB050-025
Tap to zoom
Hover or click to zoom
$2.55
- Item: Barbed Hose Fitting
- Pipe Fitting Material: Polypropylene
- Fitting Schedule/Class: Schedule 80
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $2.55
Banjo #HB050-025 Specifications
- Zoro #: G2094337
- Mfr #: HB050-025
- Item: Barbed Hose Fitting
- Pipe Fitting Material: Polypropylene
- Fitting Schedule/Class: Schedule 80
- Fitting Connection Type: Hose Barb x NPT
- Basic Pipe Fitting Material: Plastic
- Basic Pipe Fitting Shape: Adapter
- Max. Pressure: 300 psi
- Material: Polypropylene
- Fitting Style: Straight
- Specific Pipe Fitting Shape: Adapter
- Pipe Fitting Schedule/Class: Schedule 80
- Connection Type: MNPT x Hose Barb
- Thread Size: 1/2 in
- Tube Size: 1/4"
- Thread Type: NPT
- Pipe Size (Fittings): 1/2"
- Tube Fitting Material: Polypropylene
- Color: Black
- Barb Size: 1/4 in
- Temp. Range: -20 Degrees to 150 Degrees F
- Pipe Fitting Connection Type: MNPT
- Pipe Size: 1/2"
- Body Material: Glass Reinforced Polypropylene
- For Hose I.D.: 1/4 in
- Hose Fitting A Size: 1/2 in
- Fitting Size: 1/2 in x 1/4 in
- Reusable: Yes
- Hose Fitting B Gender: Male
- Fitting Movement: Rigid
- Hose Fitting A Gender: Male
- Fitting Material: Polypropylene x Polypropylene
- Nipple Grip Type: Hex
- Hose Fitting B Size: 1/2 in
- Fitting Shape: Straight
- Includes Shut Off: No
- Vacuum Rating: Not Rated
- Hex Head Size: 15/16 in
- Hose Fitting B Connection Type: NPT
- Hose Fitting A Connection Type: Hose Barb
- Product Type: Barbed Hose Fitting
- Country of Origin (subject to change): United States
Description
Barbed Hose Fitting, For Hose I.D. 1/4 in, Rigid, Fitting Shape Straight, Fitting Material Polypropylene x Polypropylene, Hex Head Size 15/16 in, Vacuum Rating Not Rated, Hex, Barb Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F, Thread Size 1/2 in
Restrictions and Compliance
Reviews of Banjo #HB050-025
Explore more
- BANJO 1/2" Barbed x MNPT 90 Degree Elbow HB050-90
- BANJO 3/8" Barbed x 1/2" MNPT 90 Degree Elbow HB050/038-90
- BANJO 1-1/4" Barbed x 1" MNPT Adapter HB100-125
- BANJO 3/8" Barbed x 1/2" MNPT Adapter HB050-038
- BANJO 3/8" Barbed x 3/4" MNPT Adapter HB075-038
- BANJO 1" Barbed x 3/4" MNPT Adapter HB075-100
- PRIMEFIT INC Primefit Industrial M-Style Steel Plug 1/4" x 3/8" Push On Barb - Pack of 25 IP1438PS-B25-P
- LEGACY MFG. CO. Legacy Mfg. Co. LEG-RP901500 0.50 in. Reusable Splicer LEG-RP901500
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/16 Inch Barb X 1/4 Inch NPT Male End FM43
- DIXON VALVE & COUPLING Barbed Hose Fitting, Hose ID 12", NPT ST120
- Banjo Hose Fittings