Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" Polypropylene Female Dust cap

  • Mfr # 250CAP

  • Zoro # G0687027


product price: $46.79
/ea

Key Features

Fittings Sub-Category
Dust Caps
Body Material
Polypropylene
Coupling Type
Type DC
Connection Type
Female Coupler Cap
Coupler Size
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250CAP
Zoro #
G0687027
UPC #
-
Country of Origin
United States

Dimensions

Coupler Size
2-1/2"
Pipe Size
2-1/2"
Hose Size
2-1/2"
Coupling Size
2-1/2"
Hose Fitting Size
2-1/2"
Pipe Size - Pipe Fitting
2-1/2"

Details

Fittings Sub-Category
Dust Caps
Item
Dust Caps
Body Material
Polypropylene
Coupling Type
Type DC
Connection Type
Female Coupler Cap
Specific Pipe Fitting Shape
Adapter
Standards
MS27019
Gasket Material
EPDM
Max. Pressure
300 psi
Basic Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
Cap x Male Adapter
Pipe Fitting Material
Polypropylene
For Hose I.D.
2-1/2"
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
Female Coupler Cap

Description

Dust Caps, Body Material Polypropylene, Type DC, Connection Type Female Coupler Cap, Gasket Material EPDM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.