Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" 90 Degree Male Adapter x MNPT Cam Lever Coupling

  • Mfr # 200F90

  • Zoro # G3630536


product price: $13.79
/ea

Key Features

Fittings Sub-Category
Couplers
Body Material
Polypropylene
Coupling Type
Type F
Connection Type
NPT
Coupler Size
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200F90
Zoro #
G3630536
UPC #
-
Country of Origin
United States

Dimensions

Coupler Size
2"
Pipe Size
2"
Hose Size
2"
Hose Fitting Size
2"
Overall Length
5-11/64"
Coupling Size
2"
Plug Outside Dia.
2-15/32"
Plug Length
1-7/8"
Thread Size
2 in -11-1/2
Pipe Size - Pipe Fitting
2"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Adapter
Body Material
Polypropylene
Coupling Type
Type F
Connection Type
NPT
Specific Pipe Fitting Shape
Male Adapter
Pipe Fitting Connection Type
Male Adapter x MNPT
Max. Pressure
225 psi
Basic Pipe Fitting Shape
Adapter
Standards
MS27019
Gasket Material
EPDM
Max. Working Pressure @ 70 F
225 psi
Fitting Type
MNPT
Coupling Component
Plug
Includes Locking Arm
No
Hose Fitting Gender
Male
Pipe Fitting Material
Polypropylene
For Hose I.D.
2"
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
Male Adapter x MNPT
Specific Fitting Shape
Male Adapter

Description

2" 90° Male Adapter X 2" Male Thread Poly Cam Lever Coupling
•Banjo 90°: angle couplings and adapters will reduce the number of elbows and other pipe fittings used in plumbing applications.
•Precision molded in polypropylene, reinforced with fiberglass for strength and durability.
•Stainless steel rings, cam levers and pins resist corrosion.
•Maximum operating pressure :225 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.