Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" Female Coupler x FNPT 90 Degree Coupler

  • Mfr # 200D90

  • Zoro # G0706307


product price: $18.95
/ea

Key Features

Fittings Sub-Category
Couplers
Body Material
Polypropylene
Coupling Type
Type D
Connection Type
NPT
Coupler Size
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200D90
Zoro #
G0706307
UPC #
791206031720
Country of Origin
United States

Dimensions

Coupler Size
2"
Pipe Size
2"
Overall Length
5-1/4"
Coupling Size
2"
Hose Fitting Size
2"
Socket Inside Diameter
2 17/32 in
Thread Size
2 in -11-1/2
Socket"side Diameter
2-17/32"
Pipe Size - Pipe Fitting
2"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
Polypropylene
Coupling Type
Type D
Connection Type
NPT
Basic Pipe Fitting Shape
Coupler
Standards
MS27019
Specific Pipe Fitting Shape
90 Degree Coupler
Gasket Material
EPDM
Max. Pressure
200 psi
Pipe Fitting Connection Type
Female Coupler x FNPT
Basic Pipe Fitting Material
Plastic
Max. Working Pressure @ 70 F
200 psi
Includes Locking Arm
No
Coupling Component
Socket
Hose Fitting Gender
Female
Fitting Type
FNPT
Fitting Connection Type
Female Coupler x FNPT
For Hose I.D.
2"
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
90 Degree Coupler
Type
90 Degrees
Connection
Female Coupler x FNPT
Material of Construction
Polypropylene

Description

2" 90° Female Coupler X 2" Female Thread Poly Cam Lever Coupling
•Banjo 90°: angle couplings and adapters will reduce the number of elbows and other pipe fittings used in plumbing applications.
•Precision molded in polypropylene, reinforced with fiberglass for strength and durability.
•Stainless steel rings, cam levers and pins resist corrosion.
•EPDM gaskets.
•Maximum operating pressure :200 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.