Zoro Homepage

2" Male Adapter Dust Plug

  • Mfr # 200PL

  • Zoro # G1938447


product price: $6.99
/ea

Key Features

Fittings Sub-Category
Dust Plugs
Body Material
Polypropylene
Coupling Type
Type DP
Connection Type
Male Adapter
Coupler Size
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200PL
Zoro #
G1938447
UPC #
791206032420
Country of Origin
United States

Dimensions

Coupler Size
2"
Pipe Size
2-1/2"
Coupling Size
2"
Overall Length
2-1/4"
Plug Outside Dia.
2-15/32"
Plug Length
1-7/8"
For Coupling Size
2"
Pipe Size - Pipe Fitting
2-1/2"

Details

Fittings Sub-Category
Dust Plugs
Item
Dust Plug
Body Material
Polypropylene
Coupling Type
Type DP
Connection Type
Male Adapter
Gasket Material
EPDM
Specific Pipe Fitting Shape
Plug Coupler
Pipe Fitting Connection Type
Plug x Female Coupler
Basic Pipe Fitting Shape
Coupler
Max. Pressure
300 psi
Standards
MS27019
Max. Working Pressure @ 70 F
225 psi
Includes Locking Arm
No
Coupling Component
Plug
Finish/Coating
Natural
Pipe Fitting Material
Polypropylene
Basic Pipe Fitting Material
Plastic

Description

2" Plug X Female Coupler Poly Cam Lever Coupling
•Stainless steel rings, arms &mdash: pins.
•Most complete line of polypropylene couplings available.
•Versatile &mdash: interchangeable with all types of cam lever couplers.
•Precision molded &mdash: insures &mdash: uniform and accurate fit.
•Durable &mdash: Polypropylene is glass filled for rugged strength and durability.
•Smooth operating &mdash: finger rings are designed for easy opening of cam levers.
•Complete series of 1/2"", 3/4"", 1"", 11⁄4"", 1-1/2"", 2"", 3"" and 4"" NPT thread.
•BSP threads available 1""- 3"" sizes (excluding 11⁄4"").
•Maxiumum operating pressure 225 psi
•Economical and superior in performance.
•WARNING: Couplings should not be disconnected under pressure or with liquid in the line.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.