Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2", Stainless steel, Strainer, 80 Mesh, FKM Seals, SS, 2"

  • Mfr # MLS222I-80V

  • Zoro # G7559227


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Screen Material
Stainless Steel
Housing Material
Stainless steel
Height
11 3/4 in
Length
11 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MLS222I-80V
Zoro #
G7559227
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2"
Height
11 3/4 in
Length
11 3/4 in
Mesh Size
80 mesh
Port 1 Connection Size
2 in
Port 2 Connection Size
2 in

Details

Item
Strainer,80 Mesh,FKM Seals,SS,2"
Screen Material
Stainless Steel
Housing Material
Stainless steel
Color
Black
Series
ML
Maximum Pressure
150 psi
Includes Screen
Yes
Port 1 Connection Type
Manifold Flange

Description

Y Strainer, Pipe Size 2 in, Length 11 3/4 in, Height 11 3/4 in, Screen Material Stainless Steel, Perforated Screen Size Not Applicable, Mesh Size 80 mesh, Includes Screen Screen Included, Maximum Pressure 150 psi, Port 1 Connection Size 2 in, Port 1 Connection Type Manifold Flange, Port 2 Connection Size 2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.