Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2In Dry-Mate Male

  • Mfr # DM200A

  • Zoro # G0598431


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Fittings Sub-Category
Adapters
Body Material
Polypropylene
Connection Type
NPT
Pipe Size
2"
Max. Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DM200A
Zoro #
G0598431
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2"
Coupling Size
2"
Thread Size
2 in
Overall Length
6-21/32"
For Coupling Size
2"
Pipe Size - Pipe Fitting
2"

Details

Fittings Sub-Category
Adapters
Item
Cam and Groove Coupling with Valve
Body Material
Polypropylene
Connection Type
NPT
Max. Pressure
100 psi
Gasket Material
FKM
Hose Fitting Gender
Female
Fitting Type
FNPT
Coupling Component
Socket
Max. Working Pressure @ 70 F
100 psi
Includes Locking Arm
No
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
Polypropylene
Fitting Connection Type
NPT

Description

Dry Disconnect Coupling, Socket, For Coupling Size 2 in, Body Material Polypropylene, Male, Connection Type NPT, FNPT, Max. Working Pressure @ 70 F 100 psi, Gasket Material FKM, Overall Length 6 21/32 in, Includes Locking Arm No, Thread Size 2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.