Zoro Homepage

3 1/4"L Bolted Bulkhead Tank Flange

  • Mfr # BF075

  • Zoro # G1066834


product price: $49.39
/ea

Key Features

Body Material
Polypropylene
Pipe Size
3/4 in
Connection Type
FNPT x FNPT
Required Hole Size
1 1/2 in
Gasket Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF075
Zoro #
G1066834
UPC #
791206000276
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Required Hole Size
1 1/2 in
Pipe Size - Pipe Fitting
3/4"
Outside Connection Size
3/4 in
Inside Connection Size
3/4 in
Overall Length
3 7/32 in

Details

Item
Bolted Bulkhead Tank Flange
Body Material
Polypropylene
Connection Type
FNPT x FNPT
Gasket Material
EPDM
Max. Pressure
150 psi
Color
Black
Temp. Range
-20 Degrees to 150 Degrees F
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
FNPT x FNPT
Pipe Fitting Material
Polypropylene
Inside Connection Gender
Female
Fitting Material
Polypropylene
Maximum Operating Pressure
150 psi
Bolt Material
Stainless Steel
Outside Connection Gender
Female
Mount Type
Bolt-On
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
150 Degrees F
Number of Bolt Holes
4
Fitting Material Finish
Glass Reinforced
Outside Connection Type
NPT
For Tank Shape
Curved, Flat
Inside Connection Type
NPT

Description

Bulkhead Tank Flange, Fitting Material Polypropylene, Fitting Material Finish Glass Reinforced, Fitting Material Grade Not Applicable, For Tank Shape Curved, Flat, Gasket Material EPDM, Inside Connection Gender Female, Inside Connection Size 3/4 in, Inside Connection Type Threaded, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Bolt Holes 4, Outside Connection Gender Female, Outside Connection Size 3/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.