Zoro Homepage

3" Female Coupler Dust Cap

  • Mfr # 300CAP

  • Zoro # G0742856


product price: $27.49
/ea

Key Features

Fittings Sub-Category
Dust Caps
Body Material
Polypropylene
Coupling Type
Type DC
Connection Type
Female Coupler
Coupler Size
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300CAP
Zoro #
G0742856
UPC #
791206033885
Country of Origin
United States

Dimensions

Coupler Size
3"
Pipe Size
3"
Coupling Size
3"
Overall Length
2-5/16"
Socket Inside Diameter
3 5/8 in
For Coupling Size
3"
Socket"side Diameter
3-5/8"
Pipe Size - Pipe Fitting
3"

Details

Fittings Sub-Category
Dust Caps
Item
Dust Cap
Body Material
Polypropylene
Coupling Type
Type DC
Connection Type
Female Coupler
Gasket Material
EPDM
Basic Pipe Fitting Shape
Adapter
Max. Pressure
100 psi
Pipe Fitting Connection Type
Cap x Male Adapter
Specific Pipe Fitting Shape
Adapter
Standards
MS27019
Basic Pipe Fitting Material
Plastic
Includes Locking Arm
No
Coupling Component
Socket
Max. Working Pressure @ 70 F
100 psi
Finish/Coating
Natural
Fitting Connection Type
Female Coupler
Pipe Fitting Material
Polypropylene

Description

3" Cap X Male Adapter Poly Cam Lever Coupling
•Complete series of 1/2", 3/4", 1", 11⁄4", 1-1/2", 2", 3" and 4" NPT thread.
•Durable &mdash: Polypropylene is glass filled for rugged strength and durability.
•Economical and superior in performance.
•Most complete line of polypropylene couplings available.
•Maximum operating pressure 100 psi
•Precision molded &mdash: insures &mdash: uniform and accurate fit.
•Smooth operating &mdash: finger rings are designed for easy opening of cam levers.
•Stainless steel rings, arms &mdash: pins.
•EPDM gaskets.
•Versatile &mdash: interchangeable with all types of cam lever couplers.
•WARNING: Couplings should not be disconnected under pressure or with liquid in the line.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.