Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" FNPT Bolted Bulkhead Tank Flange

  • Mfr # BF300

  • Zoro # G2987065


product price: $71.69
/ea

Key Features

Body Material
Polypropylene
Pipe Size
3 in
Connection Type
FNPT x FNPT
Required Hole Size
3 13/32 in
Gasket Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF300
Zoro #
G2987065
UPC #
791206000917
Country of Origin
United States

Dimensions

Pipe Size
3 in
Required Hole Size
3 13/32 in
Pipe Size - Pipe Fitting
3"
Overall Length
5 1/2 in
Outside Connection Size
3 in
Inside Connection Size
3 in

Details

Item
Bolted Bulkhead Tank Flange
Body Material
Polypropylene
Connection Type
FNPT x FNPT
Gasket Material
EPDM
Max. Pressure
150 psi
Temp. Range
-20 Degrees to 150 Degrees F
Color
Black
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
FNPT x FNPT
Pipe Fitting Material
Polypropylene
Maximum Operating Temperature
150 Degrees F
Inside Connection Type
NPT
Inside Connection Gender
Female
Outside Connection Gender
Female
Fitting Material Finish
Glass Reinforced
Maximum Operating Pressure
150 psi
Minimum Operating Temperature
-20 Degrees F
For Tank Shape
Curved, Flat
Fitting Material
Polypropylene
Number of Bolt Holes
6
Bolt Material
Stainless Steel
Mount Type
Bolt-On
Outside Connection Type
NPT

Description

3" X 3" Threaded Bolted Tank Flange With EPDM Gasket
•Bolt head plugs sealed ultrasonically.
•EPDM gaskets.
•Glass reinforced polypropylene.
•Stainless steel bolts.
•Maximum operating pressure 150 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.