Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Male Adapter Dust Plug

  • Mfr # 300PL

  • Zoro # G2668163


product price: $14.99
/ea

Key Features

Fittings Sub-Category
Dust Plugs
Body Material
Polypropylene
Coupling Type
Type DP
Connection Type
Male Adapter
Coupler Size
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300PL
Zoro #
G2668163
UPC #
791206034530
Country of Origin
United States

Dimensions

Coupler Size
3"
Pipe Size
3"
Plug Outside Dia.
3-19/32"
Coupling Size
3"
Plug Length
2"
Overall Length
2-29/32"
For Coupling Size
3"
Pipe Size - Pipe Fitting
3"

Details

Fittings Sub-Category
Dust Plugs
Item
Dust Plug
Body Material
Polypropylene
Coupling Type
Type DP
Connection Type
Male Adapter
Gasket Material
EPDM
Pipe Fitting Connection Type
Plug x Female Coupler
Standards
MS27019
Specific Pipe Fitting Shape
Coupler
Basic Pipe Fitting Shape
Coupler
Max. Pressure
150 psi
Basic Pipe Fitting Material
Plastic
Coupling Component
Plug
Includes Locking Arm
No
Max. Working Pressure @ 70 F
150 psi
Finish/Coating
Natural
Pipe Fitting Material
Polypropylene

Description

Dust Plug, Plug, For Coupling Size 3 in, Body Material Polypropylene, Type DP, Coupling Size 3 in, Natural, Plug Outside Dia. 3 19/32 in, Gasket Material EPDM, Overall Length 2 29/32 in, Includes Locking Arm No, Plug Length 2 in, 150 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.