Zoro Homepage

3/4" Female Coupler Dust Cap

  • Mfr # 075CAP

  • Zoro # G3271965


product price: $9.99
/ea

Key Features

Fittings Sub-Category
Dust Caps
Body Material
Polypropylene
Coupling Type
Type DC
Connection Type
Female Coupler
Coupler Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
075CAP
Zoro #
G3271965
UPC #
791206025095
Country of Origin
United States

Dimensions

Coupler Size
3/4"
Pipe Size
3/4"
Overall Length
1-9/16"
Coupling Size
3/4"
Socket Inside Diameter
1 19/64 in
For Coupling Size
3/4"
Socket"side Diameter
1-19/64"
Pipe Size - Pipe Fitting
3/4"

Details

Fittings Sub-Category
Dust Caps
Item
Dust Cap
Body Material
Polypropylene
Coupling Type
Type DC
Connection Type
Female Coupler
Gasket Material
EPDM
Standards
MS27019
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
Cap x Male Adapter
Max. Pressure
300 psi
Max. Working Pressure @ 70 F
300 psi
Includes Locking Arm
No
Coupling Component
Socket
Finish/Coating
Natural
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
Polypropylene
Fitting Connection Type
Female Coupler

Description

Dust Cap, Socket, For Coupling Size 3/4 in, Body Material Polypropylene, Type DC, Coupling Size 3/4 in, Natural, Socket Inside Diameter 1 19/64 in, Gasket Material EPDM, Overall Length 1 9/16 in, Includes Locking Arm No, 300 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.