Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Male Adapter Dust Plug

  • Mfr # 75PL

  • Zoro # G0291085


product price: $5.19
/ea
Sold in multiples of 10 for $51.90

Key Features

Fittings Sub-Category
Dust Plugs
Body Material
Polypropylene
Coupling Type
Type DP
Connection Type
Male Adapter
Coupler Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75PL
Zoro #
G0291085
UPC #
791206035964
Country of Origin
United States

Dimensions

Coupler Size
3/4"
Pipe Size
3/4"
Plug Outside Dia.
1-1/4"
Plug Length
1-1/4"
Overall Length
1-5/8"
Coupling Size
3/4"
For Coupling Size
3/4"
Pipe Size - Pipe Fitting
3/4"

Details

Fittings Sub-Category
Dust Plugs
Item
Dust Plug
Body Material
Polypropylene
Coupling Type
Type DP
Connection Type
Male Adapter
Max. Pressure
300 psi
Pipe Fitting Connection Type
Plug x Female Coupler
Specific Pipe Fitting Shape
Coupler
Basic Pipe Fitting Shape
Coupler
Gasket Material
EPDM
Standards
MS27019
Includes Locking Arm
No
Max. Working Pressure @ 70 F
70 psi
Coupling Component
Plug
Finish/Coating
Natural
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
Polypropylene

Description

Dust Plug, Plug, For Coupling Size 3/4 in, Body Material Polypropylene, Type DP, Coupling Size 3/4 in, Natural, Plug Outside Dia. 1 1/4 in, Gasket Material EPDM, Overall Length 1 5/8 in, Includes Locking Arm No, Plug Length 1 1/4 in, 70 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.