Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Barbed x 1/4" MNPT Adapter

  • Mfr # HB025-038

  • Zoro # G1661091


product price: $3.99
/ea

Key Features

Fitting Material
Polypropylene x Polypropylene
For Hose I.D.
3/8 in
Fitting Connection Type
Hose Barb x NPT
Fitting Size
3/8 in x 1/4 in
Hose Fitting A Connection Type
Hose Barb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB025-038
Zoro #
G1661091
UPC #
791206003888
Country of Origin
United States

Dimensions

Fitting Size
3/8 in x 1/4 in
Hose Fitting A Size
3/8 in
Hose Fitting B Size
1/4 in
Barb Size
3/8 in
Pipe Size (Fittings)
1/4"
Pipe Size
1/4"
Thread Size
1/4 in
Tube Size
3/8"
Hex Head Size
3/4 in

Details

Item
Barbed Hose Fitting
Fitting Material
Polypropylene x Polypropylene
For Hose I.D.
3/8 in
Fitting Connection Type
Hose Barb x NPT
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Connection Type
NPT
Hose Fitting A Gender
Male
Hose Fitting B Gender
Male
Max. Pressure
300 psi
Specific Pipe Fitting Shape
Adapter
Pipe Fitting Schedule/Class
Schedule 80
Pipe Fitting Connection Type
MNPT
Temp. Range
-20 Degrees to 150 Degrees F
Basic Pipe Fitting Shape
Adapter
Body Material
Glass Reinforced Polypropylene
Pipe Fitting Material
Polypropylene
Basic Pipe Fitting Material
Plastic
Fitting Style
Straight
Thread Type
NPT
Connection Type
MNPT x Hose Barb
Tube Fitting Material
Polypropylene
Color
Black
Includes Shut Off
No
Vacuum Rating
Not Rated
Fitting Movement
Rigid
Fitting Shape
Straight
Reusable
Yes
Nipple Grip Type
Hex
Fitting Schedule/Class
Schedule 80
Material
Polypropylene

Description

Barbed Hose Fitting, For Hose I.D. 3/8 in, Rigid, Fitting Shape Straight, Fitting Material Polypropylene x Polypropylene, Hex Head Size 3/4 in, Vacuum Rating Not Rated, Hex, Barb Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F, Thread Size 1/4 in, Thread Type NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.