45 Degree Street Elbow, Polypropylene, 1-1/4", Schedule 80, 300 psi Max Pressure

  • Mfr # SL125-45

  • Zoro # G2758375


product price: $11.79
/ea

Key Features

Pipe Fitting Material
Polypropylene
Specific Fitting Shape
45 Degree Street Elbow
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
1-1/4"
Basic Pipe Fitting Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL125-45
Zoro #
G2758375
UPC #
791206011296
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/4"
Pipe Size (Fittings)
1-1/4"
Fitting Side A Outside Diameter
1 3/4 in
Fitting Side B Outside Diameter
2 3/16 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side B Nominal Pipe Size
1 1/4 in

Details

Item
45 Degree Street Elbow
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
45 Degree Street Elbow
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
FNPT x MNPT
Basic Pipe Fitting Shape
Elbow
Max. Pressure
300 psi
Pipe Fitting Schedule/Class
Schedule 80
Basic Fitting Shape
Elbow
Color
Black
Temp. Range
-20 Degrees to 150 Degrees F
Body Material
Glass Reinforced Polypropylene
Specific Pipe Fitting Shape
45 Degrees Street Elbow
Fitting Side A Type
NPT
For Pipe Schedule
80
Schedule
Schedule 80
Maximum Operating Pressure
300 psi
Fitting Side A Gender
Female
Fitting Side A Pipe Threading
11 1/2
Fitting Side B Gender
Male
Fitting Side B Type
NPT

Description

45 Degrees Street Elbow, Polypropylene, Schedule 80, For Pipe Schedule Schedule 80, 1 1/4 in, Female, NPT, 1 3/4 in, 11 1/2, 1 1/4 in, Male, NPT, 2 3/16 in, 3 13/32 in Overall Length, 300 psi Maximum Operating Pressure, -20 Degrees to 150 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.