Zoro Homepage

90 Degree Street Elbow, Polypropylene, 3", Schedule 80, 300 psi Max Pressure

  • Mfr # SL300-90

  • Zoro # G2938652


product price: $51.15
/ea

Key Features

Pipe Fitting Material
Polypropylene
Specific Fitting Shape
90 Degree Street Elbow
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
3"
Basic Pipe Fitting Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL300-90
Zoro #
G2938652
UPC #
791206011371
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3"
Pipe Size (Fittings)
3"
Fitting Side B Nominal Pipe Size
3 in
Overall Length
7 1/4 in
Fitting Side B Outside Diameter
4 5/16 in
Fitting Side A Outside Diameter
3 1/2 in
Fitting Side A Nominal Pipe Size
3 in

Details

Item
90 Degree Street Elbow
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
90 Degree Street Elbow
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
FNPT x MNPT
Basic Pipe Fitting Shape
Elbow
Max. Pressure
300 psi
Temp. Range
-20 Degrees to 150 Degrees F
Specific Pipe Fitting Shape
90 Degrees Street Elbow
Body Material
Glass Reinforced Polypropylene
Basic Fitting Shape
Elbow
Color
Black
Pipe Fitting Schedule/Class
Schedule 80
Fitting Side A Pipe Threading
8
Schedule
Schedule 80
Fitting Side B Type
NPT
Fitting Side B Gender
Male
Maximum Operating Pressure
300 psi
Fitting Side A Type
NPT
Fitting Side A Gender
Female
For Pipe Schedule
80

Description

90 Degrees Street Elbow, Polypropylene, Schedule 80, For Pipe Schedule Schedule 80, 3 in, Female, NPT, 3 1/2 in, 8, 3 in, Male, NPT, 4 5/16 in, 7 9/32 in Overall Length, 300 psi Maximum Operating Pressure, -20 Degrees to 150 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.