Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90 Degree Street Elbow, Polypropylene, 3/8", Schedule 80, 300 psi Max Pressure

  • Mfr # SL038-90

  • Zoro # G2698421


product price: $4.15
/ea

Key Features

Pipe Fitting Material
Polypropylene
Specific Fitting Shape
90 Degree Street Elbow
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
3/8"
Basic Pipe Fitting Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL038-90
Zoro #
G2698421
UPC #
791206011234
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/8"
Pipe Size (Fittings)
3/8"
Fitting Side B Outside Diameter
1 in
Overall Length
2 1/4 in
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Outside Diameter
11/16 in
Fitting Side A Nominal Pipe Size
3/8 in

Details

Item
90 Degree Street Elbow
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
90 Degree Street Elbow
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
FNPT x MNPT
Basic Pipe Fitting Shape
Elbow
Max. Pressure
300 psi
Specific Pipe Fitting Shape
90 Degrees Street Elbow
Basic Fitting Shape
Elbow
Temp. Range
-20 Degrees to 150 Degrees F
Pipe Fitting Schedule/Class
Schedule 80
Body Material
Glass Reinforced Polypropylene
Color
Black
Schedule
Schedule 80
Fitting Side A Type
NPT
Fitting Side A Pipe Threading
14
Maximum Operating Pressure
300 psi
Fitting Side B Gender
Male
Fitting Side B Type
NPT
Fitting Side A Gender
Female
For Pipe Schedule
80

Description

90 Degrees Street Elbow, Polypropylene, Schedule 80, For Pipe Schedule Schedule 80, 3/8 in, Female, NPT, 11/16 in, 14, 3/8 in, Male, NPT, 1 in, 2 1/4 in Overall Length, 300 psi Maximum Operating Pressure, -20 Degrees to 150 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.