Shop BANJO

BarbHoseFtg, NPT, 1-1/2", PP, 90 Elbow

  • Mfr # HB150-90
  • Zoro # G0766814

product price: 
$
8.29
/ea

Key Features

Fitting Material
Polypropylene x Polypropylene
For Hose I.D.
1 1/2 in
Fitting Connection Type
Hose Barb x NPT
Fitting Size
1-1/2 in x 1-1/2 in
Hose Fitting A Connection Type
Hose Barb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HB150-90
Zoro #
G0766814
UPC #
791206004403
Country of Origin
United States
Item
Barbed Hose Fitting
Fitting Material
Polypropylene x Polypropylene
For Hose I.D.
1 1/2 in
Fitting Connection Type
Hose Barb x NPT
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Connection Type
Threaded
Hose Fitting A Gender
Male
Hose Fitting B Gender
Male
Pipe Fitting Material
Polypropylene
Color
Black
Thread Type
NPT
Basic Pipe Fitting Shape
Elbow
Temp. Range
-20 Degrees to 150 Degrees F
Pipe Fitting Connection Type
MNPT
Connection Type
MNPT x Hose Barb
Max. Pressure
300 psi
Tube Fitting Material
Polypropylene
Basic Pipe Fitting Material
Plastic
Fitting Style
90 Degrees Elbow
Body Material
Glass Reinforced Polypropylene
Pipe Fitting Schedule/Class
Schedule 80
Specific Pipe Fitting Shape
90 Degrees Elbow
Fitting Movement
Rigid
Includes Shut Off
No
Fitting Shape
90 Degrees Elbow
Nipple Grip Type
Hex
Vacuum Rating
Not Rated
Reusable
Yes
Fitting Schedule/Class
Schedule 80
Material
Polypropylene
Shell Material
Polypropylene
Wire Color
Black

Dimensions

Fitting Size
1-1/2 in x 1-1/2 in
Hose Fitting A Size
1 1/2 in
Hose Fitting B Size
1 1/2 in
Pipe Size
1-1/2"
Tube Size
1-1/2"
Barb Size
1 1/2 in
Thread Size
1 1/2"
Pipe Size (Fittings)
1-1/2"
Hex Head Size
2 in

Description

1-1/2" Male Thread X 1-1/2" 90° Hose Barb
•Excellent chemical resistance.
•Glass reinforced polypropylene.
•Heavy duty (Schedule 80).
•Lightweight with excellent strength.
•NPT threads.
•Maximum operating pressure 300 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.