Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolted Electric Valve, Pipe Size 3/4

  • Mfr # EVX07124

  • Zoro # G509215322


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC
Ball Material
316 Stainless Steel
Seat Material
PTFE
Pipe Size
3/4 in
Stem Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EVX07124
Zoro #
G509215322
UPC #
0791206104738
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Overall Length
4 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in
Nominal Valve Size
3/4 in

Details

Voltage
24V DC
Ball Material
316 Stainless Steel
Seat Material
PTFE
Stem Material
316 Stainless Steel
Body Style
2-Way
Port
Standard
Body Material
Glass-Filled Polypropylene
Body Seal Material
FKM
Item
Electrically Actuated Two-Way Ball Valve
Temp. Range
0 Degrees to 150 Degrees F
Connection Type - Side 1
NPT
Actuator Motor Type
Reversing
Connection Gender - Side 1
Female
For Media
Corrosive Chemicals, Water
Actuator Series
EVX
Actuator Features
Internally Fused/Automatic Reset, Position Indicator
Valve Body Style
Straight
3-A Standard Compliance
Not Rated
Ball Port Style
Standard Port
Connection Gender - Side 2
Female
Connection Type - Side 2
NPT
Valve Ways
2-Way
Maximum Pressure - Operating
300 psi
NEMA Enclosure Rating
6P
IP Rating
IP68
Actuator Cycle Time - 90 Degrees
0.75 sec
Actuator Enclosure Material
Plastic
Valve Deactivated State
Normally Closed (NC)
Actuator Duty Cycle
100 %
Maximum Operating Pressure Differential
300 psi
Valve Construction
Three-Piece
Seal Material
FKM
Stem Type
SS
Actuator Operation
90 Degrees
Operating Temperature - Maximum
150 Degrees F
Fail Safe Position
Fail Last
Operating Temperature - Minimum
0 Degrees F
Valve Series
Actuated

Description

Electrically Actuated Two-Way Ball Valve, Ball Material 316 Stainless Steel, Nominal Valve Size 3/4 in, Maximum Pressure - Operating 300 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material FKM, Voltage 24V DC, Fail Safe Position Fail Last, IP Rating IP68, Actuator Cycle Time - 90 Degrees 0.75 sec, Valve Construction Three-Piece, Actuator Features Internally Fused/Automatic Reset, Position Indicator, Connection Gender - Side 1 Female

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.