BOTTOM LOAD FLANGE VALVE
- Mfr # MV200BLEH
- Zoro # G623294623
product price:Â
$
82.15
/ea
Key Features
Seat Material
PTFE
Stem Type
Self-Lubricating
Maximum Pressure - Operating
100 psi
Inlet Connection Entry
Bottom
Overall Length
5.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MV200BLEH
- Zoro #
- G623294623
- UPC #
- 0791206047523
- Country of Origin
- United States
Dimensions
- Overall Length
- 5.13 in
- Inlet Connection Size
- 2 in
- Length
- 5.13 in
Details
- Item
- BOTTOM LOAD FLANGE VALVE
- Seat Material
- PTFE
- Stem Type
- Self-Lubricating
- Maximum Pressure - Operating
- 100 psi
- Inlet Connection Entry
- Bottom
- Seal Material
- FKM
Description
BOTTOM LOAD FLANGE VALVE, Inlet Connection Size 2 in, Inlet Connection Entry Bottom, Maximum Pressure - Operating 100 psi, Stem Type Self-Lubricating
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.