
Bulkhead Fitting, EPDM, 4 3/8"L, Poly
Mfr # MBF220BD
Zoro # G907963917
product price: $56.59
/eaSold in multiples of 5 for $282.95
Key Features
Body Material
Polypropylene
Required Hole Size
2 in
Gasket Material
EPDM
Color
Black
Fitting Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBF220BD
Zoro #
G907963917
UPC #
0791206007633
Country of Origin
United States
Dimensions
Required Hole Size
2 in
Outside Connection Size
2 in
Inside Connection Size
2 in
Overall Length
4 11/32 in
Maximum Wall Thickness
1/4 in
Details
Item
Bulkhead Fitting
Body Material
Polypropylene
Gasket Material
EPDM
Color
Black
Fitting Material
Polypropylene
Inside Connection Type
Flange
Fitting Material Finish
Glass Reinforced
Mount Type
Bottom Drain Bolt-On
Outside Connection Type
Flange
Maximum Operating Temperature
150 Degrees F
Maximum Operating Pressure
150 psi
Number of Bolt Holes
4
Minimum Operating Temperature
-20 Degrees F
Inside Connection Gender
Female
For Tank Shape
Curved, Flat
Bolt Material
Stainless Steel
Description
Manifold Flange, Fitting Material Polypropylene, Fitting Material Finish Glass Reinforced, Fitting Material Grade Not Applicable, For Tank Shape Curved, Flat, Gasket Material EPDM, Inside Connection Gender Female, Inside Connection Size 2 in, Inside Connection Type Flange, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Bolt Holes 4, Outside Connection Gender Not Applicable, Outside Connection Size 2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.