BulkheadTankFitting, PP, 3in, 3in
- Mfr # BF300BD
- Zoro # G907968981
product price:Â
$
78.29
/ea
Sold in multiples of 4 for
$313.16
Key Features
Body Material
Polypropylene
Required Hole Size
3 13/32 in
Gasket Material
EPDM
Color
Black
Bolt Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BF300BD
- Zoro #
- G907968981
- UPC #
- 0791206000924
- Country of Origin
- United States
Dimensions
- Required Hole Size
- 3 13/32 in
- Maximum Wall Thickness
- 1/2 in
- Overall Length
- 5 1/2 in
- Outside Connection Size
- 3 in
- Inside Connection Size
- 3 in
- Flange Diameter
- 3 13/32 in
- Wire Rope Length
- 5 1/2 in
- Length
- 5 1/2 in
Description
Bulkhead Tank Fitting, Fitting Material Polypropylene, Fitting Material Finish Glass Reinforced, Fitting Material Grade Not Applicable, For Tank Shape Curved, Flat, Gasket Material EPDM, Inside Connection Gender Female, Inside Connection Size 3 in, Inside Connection Type Threaded, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Bolt Holes 6, Outside Connection Gender Female, Outside Connection Size 3 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.