Shop BANJO
See all product information
Create Account
CamGrooveFTG, Thrd, PP
- Mfr # 150AB
- Zoro # G823311397
product price:Â
$
5.29
/ea
Key Features
Body Material
Polypropylene
Overall Length
2 3/4 in
Connection Type
Male Adapter x FNP/BSP
Thread Size
1 1/2"-11
Coupling Size
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 150AB
- Zoro #
- G823311397
- UPC #
- 0791206027990
- Country of Origin
- United States
- Body Material
- Polypropylene
- Connection Type
- Male Adapter x FNP/BSP
- Item
- MALE ADAPTER X 1 1/2" FEMALEPIPE THREAD/BSP
Dimensions
- Overall Length
- 2 3/4 in
- Thread Size
- 1 1/2"-11
- Coupling Size
- 1 1/2 in
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Description
MALE ADAPTER X 1 1/2" FEMALEPIPE THREAD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.