Shop BANJO
See all product information
Create Account
CamGrooveFTG, Thrd, PP, EPDM
- Mfr # 100AB
- Zoro # G023294612
product price:Â
$
4.55
/ea
Key Features
Body Material
Polypropylene
Gasket Material
EPDM
Connection Type
Male Adapter x Female Thread-BSP
Coupling Size
1 in
Max. Working Pressure @ 70 F
125 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100AB
- Zoro #
- G023294612
- UPC #
- -
- Country of Origin
- United States
- Body Material
- Polypropylene
- Gasket Material
- EPDM
- Item
- MALE ADAPTER X 1" FEMALETHREAD BSP
- Connection Type
- Male Adapter x Female Thread-BSP
- Max. Working Pressure @ 70 F
- 125 psi
Dimensions
- Coupling Size
- 1 in
- Overall Length
- 2 7/16 in
- Wire Rope Length
- 2 7/16 in
- Length
- 2 7/16 in
Description
MALE ADAPTER X 1 In. FEMALETHREAD BSP, Body Material Polypropylene, Coupling Size 1 in, Connection Type Male Adapter x Female Thread-BSP, Max. Working Pressure @ 70 F 125 psi, Gasket Material EPDM, Overall Length 2 7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.