CamGrooveFTG, Thrd, PP, EPDM
- Mfr # 200BB
- Zoro # G722982346
product price:Â
$
16.95
/ea
Key Features
Connection Type
Female Coupler x Male Thread-BSP
Coupling Size
2 in
Overall Length
3 9/16 in
Gasket Material
EPDM
Body Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 200BB
- Zoro #
- G722982346
- UPC #
- 0791206031553
- Country of Origin
- United States
- Connection Type
- Female Coupler x Male Thread-BSP
- Item
- FEMALE COUPLER X 2" MALETHREAD BSP
- Gasket Material
- EPDM
- Body Material
- Polypropylene
Dimensions
- Coupling Size
- 2 in
- Overall Length
- 3 9/16 in
- Wire Rope Length
- 3 9/16 in
- Length
- 3 9/16 in
Description
FEMALE COUPLER X 2 In. MALETHREAD BSP, Body Material Polypropylene, Coupling Size 2 in, Connection Type Female Coupler x Male Thread-BSP, Gasket Material EPDM, Overall Length 3 9/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.