CamGrooveFTG, Thrd, PP, EPDM
- Mfr # 300FB
- Zoro # G522982195
product price:Â
$
19.49
/ea
Key Features
Body Material
Polypropylene
Thread Size
3"
Coupling Size
3 in
Overall Length
4 5/16 in
Gasket Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300FB
- Zoro #
- G522982195
- UPC #
- 0791206033946
- Country of Origin
- United States
- Body Material
- Polypropylene
- Gasket Material
- EPDM
- Item
- MALE ADAPTER XMPT-BSP-MACHINED
- Max. Working Pressure @ 70 F
- 125 psi
- Connection Type
- Male Adapter x MPT-BSP-Machined
Dimensions
- Thread Size
- 3"
- Coupling Size
- 3 in
- Overall Length
- 4 5/16 in
- Wire Rope Length
- 4 5/16 in
- Length
- 4 5/16 in
Description
MALE ADAPTER XMPT-BSP-MACHINED, Body Material Polypropylene, Coupling Size 3 in, Male, Connection Type Male Adapter x MPT-BSP-Machined, Max. Working Pressure @ 70 F 125 psi, Gasket Material EPDM, Overall Length 4 5/16 in, Thread Size 3 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.