Cap, Polypropylene, 1-1/4", Schedule 80, 300 psi Max Pressure
Mfr # CAP125
Zoro # G3270854
product price: $7.79
/eaKey Features
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Cap
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
1-1/4"
Basic Pipe Fitting Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAP125
Zoro #
G3270854
UPC #
791206001181
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
1-1/4"
Pipe Size (Fittings)
1-1/4"
Nominal Pipe Size
1 1/4 in
Overall Length
1 5/8 in
Details
Item
Cap
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Cap
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
FNPT
Basic Pipe Fitting Shape
Cap
Max. Pressure
300 psi
Pipe Fitting Schedule/Class
Schedule 80
Temp. Range
-20 Degrees to 150 Degrees F
Color
Black
Specific Pipe Fitting Shape
Cap
Body Material
Glass Reinforced Polypropylene
Basic Fitting Shape
Cap
Includes Pre-Applied Thread Sealant
No
Schedule
Schedule 80
Includes Seal
No
Description
Cap, 1 1/4 in Nominal Pipe Size, Polypropylene, Schedule 80, Female NPT, For Pipe Schedule Schedule 80, 2 1/2 in Outside Diameter, 1 5/8 in Overall Length, -20 Degrees to 150 Degrees F, Includes Pre-Applied Thread Sealant Sealant Not Pre-Applied, Includes Seal Seal Not Included, Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.