Zoro Homepage

Check Valve, 3.15625 in Overall L

  • Mfr # CV100

  • Zoro # G408446636


product price: $21.15
/ea

Key Features

Connection Type
MNPT x FNPT
Body Material
Glass-Filled Polypropylene
Overall Height
2 3/4 in
Body Material - Valves
Polypropylene
Overall Length
3.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV100
Zoro #
G408446636
UPC #
0791206073256
Country of Origin
United States

Dimensions

Overall Height
2 3/4 in
Overall Length
3.16 in
Length
3 5/32 in
Width
2 3/8 in
Pipe or Tube Size
1 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in

Details

Connection Type
MNPT x FNPT
Body Material
Glass-Filled Polypropylene
Item
Check Valve
Body Material - Valves
Polypropylene
Seal Material
EPDM
Mechanism and Body Design
Inline Spring
Standards
None
Spring Material
316 Stainless Steel
Flow
85 gpm
Item - Check Valves
Check Valve
Cracking Pressure
1 psi
Max. Water Pressure - Valves
300 psi
Check Mechanism Material
316 Stainless Steel
Silent Check
Standard
Includes Counterweight
No Counterweight
Connection Gender - Side 1
Female
Connection Type - Side 2
NPT
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
Not Rated
Mounting Orientation
Horizontal, Vertical
NSF Certifications for Food and Drinking Water
Not Rated
Vacuum Service Rating
Not Rated
Connection Gender - Side 2
Female
Valve Body Style
Inline
Operating Temperature - Maximum
150 Degrees F
Maximum Pressure - Operating
300 psi
Check Mechanism
Poppet
Connection Type - Side 1
NPT
Operating Temperature - Minimum
0 Degrees F
For Media
Water
Valve Series
Check Valve

Description

Check Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.