Shop BANJO

Check Valve, Inline Spring, 1 in, MNPT x FNPT, Polypropylene Body

  • Mfr # CV100MT

  • Zoro # G908446655


product price: 
$
18.35
/ea

Key Features

Connection Type
MNPT x FNPT
Body Material
Glass-Filled Polypropylene
Overall Height
2 3/4 in
Mechanism and Body Design
Inline Spring
Length
3.03 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CV100MT
Zoro #
G908446655
UPC #
0791206073263
Country of Origin
United States
Connection Type
MNPT x FNPT
Body Material
Glass-Filled Polypropylene
Mechanism and Body Design
Inline Spring
Item
Check Valve
Spring Material
316 Stainless Steel
Seal Material
EPDM
Item - Check Valves
Check Valve
Max. Water Pressure - Valves
300 psi
Body Material - Valves
Polypropylene
Cracking Pressure
1 psi
Standards
None
Flow
85 gpm
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
150 Degrees F
For Media
Water
Mounting Orientation
Horizontal, Vertical
Includes Counterweight
No Counterweight
Silent Check
Standard
Check Mechanism Material
316 Stainless Steel
Connection Gender - Side 1
Male
Maximum Pressure - Operating
300 psi
Vacuum Service Rating
Not Rated
Check Mechanism
Poppet
Connection Gender - Side 2
Female
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Operating Temperature - Minimum
0 Degrees F
NSF Certifications for Food and Drinking Water
Not Rated
Valve Body Style
Inline
Maximum Pressure - Steam
Not Rated
Valve Series
Check Valve

Description

1" Male X Female NPT Check Valve
•1-2 P.S.I. spring.
•300 P.S.I. maximum.
•316 stainless steelsprings.
•EPDM gasket.­:
•Glass reinforced polypropylene.
•One piece construction.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.