Couplers, Flange, PP, EPDM
- Mfr # M220D
- Zoro # G3266131
product price:Â
$
20.15
/ea
Key Features
Fittings Sub-Category
Couplers
Body Material
Polypropylene
Coupling Type
Type D
Connection Type
Flange x Female Coupler
Coupler Size
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M220D
- Zoro #
- G3266131
- UPC #
- -
- Country of Origin
- United States
- Fittings Sub-Category
- Couplers
- Item
- Couplers
- Body Material
- Polypropylene
- Coupling Type
- Type D
- Connection Type
- Flange x Female Coupler
- Standards
- MS27019
- Basic Pipe Fitting Shape
- Coupler
- Pipe Fitting Connection Type
- Female Coupler x Manifold Flange
- Gasket Material
- EPDM
- Specific Pipe Fitting Shape
- Coupler
- Max. Pressure
- 225 psi
- Fitting Connection Type
- Female Coupler x Manifold Flange
- Basic Pipe Fitting Material
- Plastic
- Pipe Fitting Material
- Polypropylene
- Hose Fitting Gender
- Female
- Includes Locking Arm
- Yes
Dimensions
- Coupler Size
- 2"
- Pipe Size
- 2"
- Hose Size
- 2"
- Coupling Size
- 2"
- Hose Fitting Size
- 2"
- Pipe Size - Pipe Fitting
- 2"
- Overall Length
- 3 1/8 in
- Wire Rope Length
- 3 1/8 in
- Length
- 3 1/8 in
Description
Couplers, Body Material Polypropylene, Type D, Coupling Size 2 in, Female, Connection Type Flange x Female Coupler, Flange x Female Coupler, Gasket Material EPDM, Overall Length 3 3/32 in, Includes Locking Arm Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.