Zoro Homepage

Coupling, Polypropylene, 3/4", Schedule 80, 300 psi Max Pressure

  • Mfr # CPLG075

  • Zoro # G2729176


product price: $5.65
/ea

Key Features

Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Coupling
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
3/4"
Basic Pipe Fitting Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPLG075
Zoro #
G2729176
UPC #
791206001259
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Overall Length
2 in
Fitting Side A Outside Diameter
1 1/2 in
Fitting Side B Outside Diameter
1 1/2 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in

Details

Item
Coupling
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Coupling
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
FNPT x FNPT
Basic Pipe Fitting Shape
Coupling
Max. Pressure
300 psi
Color
Black
Body Material
Glass Reinforced Polypropylene
Pipe Fitting Schedule/Class
Schedule 80
Specific Pipe Fitting Shape
Coupling
Basic Fitting Shape
Coupling
Temp. Range
-20 Degrees to 150 Degrees F
Fitting Side A Gender
Female
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Maximum Operating Pressure
150 psi
Fitting Side A Pipe Threading
14
For Pipe Schedule
80
Schedule
Schedule 80
Fitting Side B Gender
Female

Description

Coupling, Polypropylene, Schedule 80, For Pipe Schedule Schedule 80, 3/4 in, Female, NPT, 1 1/2 in, 14, 3/4 in, Female, NPT, 1 1/2 in, 2 in Overall Length, 150 psi Maximum Operating Pressure, -20 Degrees to 150 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.