Shop BANJO
See all product information
Create Account
EXTRA THICK COUPLINGGASKET-EPDM
- Mfr # 300GXT
- Zoro # G722982216
product price:Â
$
2.65
/ea
Key Features
Inside Dia.
3 in
Gasket Material
EPDM
Outside Diameter
3 23/32 in
Thickness
0.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300GXT
- Zoro #
- G722982216
- UPC #
- 0791206034165
- Country of Origin
- United States
Dimensions
- Inside Dia.
- 3 in
- Outside Diameter
- 3 23/32 in
- Thickness
- 0.31 in
Details
- Gasket Material
- EPDM
- Item
- Cam and Groove Gasket
Description
Cam and Groove Gasket, EPDM, Outside Diameter 3 23/32 in, Inside Dia. 3 in