Shop BANJO
See all product information
Create Account
EPDM GASKET
- Mfr # 400G
- Zoro # G723294622
product price:Â
$
3.29
/ea
Key Features
Inside Dia.
4 in
Gasket Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400G
- Zoro #
- G723294622
- UPC #
- 0791206035278
- Country of Origin
- United States
Dimensions
- Inside Dia.
- 4 in
Details
- Item
- Cam and Groove Gasket
- Gasket Material
- EPDM
Description
Cam and Groove Gasket, EPDM, Inside Dia. 4 in