Zoro Homepage

Flange, 1", 300 psi Max Pressure

  • Mfr # M100075BRB90

  • Zoro # G3630737


product price: $2.29
/ea
Sold in multiples of 10 for $22.90

Key Features

Specific Fitting Shape
90 Degree Elbow
Pipe Size - Pipe Fitting
1"
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
Flange
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M100075BRB90
Zoro #
G3630737
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size
1"
Tube Size
3/4"
Overall Length
3 15/16 in

Details

Item
Flange
Specific Fitting Shape
90 Degree Elbow
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
Flange
Basic Pipe Fitting Shape
Elbow
Max. Pressure
300 psi
Connection Type
Flange x Hose Barb
Specific Pipe Fitting Shape
90 Degree Elbow
Color
Black
Temp. Range
-20 Degrees to 150 Degrees F
Pipe Fitting Connection Type
Flange
Body Material
plastic
Fitting Side A Type
Barbed
Fitting Side B Type
Flanged
Schedule
80

Description

90 Degrees Hose Barb Elbow with Flange, Schedule 80, For Pipe Schedule Schedule 80, Barbed, Flanged, For Pipe Outside Diameter 3/4 in, 3 15/16 in Overall Length, 300 psi Maximum Operating Pressure, -20 Degrees to 150 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.