
Flange, 2", 300 psi Max Pressure
Mfr # M200MPT
Zoro # G3630691
product price: $3.89
/eaSold in multiples of 10 for $38.90
Key Features
Specific Fitting Shape
Flange
Pipe Size - Pipe Fitting
2"
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
Flange x MNPT
Basic Pipe Fitting Shape
Flange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M200MPT
Zoro #
G3630691
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
2"
Pipe Size
2"
Details
Item
Flange
Specific Fitting Shape
Flange
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
Flange x MNPT
Basic Pipe Fitting Shape
Flange
Max. Pressure
300 psi
Specific Pipe Fitting Shape
Flange
Body Material
plastic
Connection Type
Flange x MNPT
Temp. Range
-20 Degrees to 150 Degrees F
Color
Black
Pipe Fitting Connection Type
Flange x MNPT
Description
Flange, Not Applicable, 2 in Nominal Pipe Size, 3 1/16 in Flange Outside Diameter, Schedule 80, Class Not Applicable, For Pipe Schedule Schedule 80, Polypropylene, 300 psi Maximum Operating Pressure, -20 Degrees to 150 Degrees F, Number of Bolt Holes Not Applicable, Not Applicable Bolt Circle Diameter, Not Applicable Bolt Hole Diameter, 2 5/8 in Overall Length, Black
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.